Zoro Homepage

Panel Mount, Bracket, General Purpose Relay, 10 A, Quick Connect, Solder

  • Mfr # 5-1393117-9

  • Zoro # G300975517


product price: $29.39
/ea
Sold in multiples of 3 for $88.17

Key Features

Mounting Style
Panel Mount, Bracket
Electrical Connection
Quick Connect, Solder
Coil Voltage
48V DC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393117-9
Zoro #
G300975517
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
40 to 50 mm
Product Width
1.531 in
Product Height
1.405 in
Product Length
1.906 in

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Bracket
Electrical Connection
Quick Connect, Solder
Coil Voltage
48V DC
Current Rating
10 A
Contact Material
AgCdO
Environmental Ambient Temperature (Max)
70°C
Power Relay Type
Industrial Panel Plug-In
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Making Current
10A
Coil Power Rating Class
1000 to 1500 mW
Insulation Initial Resistance
100 MΩ
Contact Voltage Rating
240 VAC
Contact Current Class
5 to 10 A, 16 A
Actuating System
DC
Operating Temperature Range
-45 to 70°C
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Limiting Short-Time Current
10A
Contact Limiting Continuous Current
10A
Environmental Category of Protection
RTI
Contact Limiting Breaking Current
10A
Coil Power Rating DC
1300 mW
Contact Number of Poles
2
Coil Magnetic System
Monostable, DC
Contact Current Rating (Max)
10A
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Coil Resistance
1800 Ω
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.