Mounting Stud, Panel Mount, General Purpose Relay, 10 A, Solder, Quick Connect

  • Mfr # 3-1393117-6

  • Zoro # G900975603


product price:  $45.99
/ea
Sold in multiples of 2 for $91.98

Key Features

Mounting Style
Mounting Stud, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
12V DC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1393117-6
Zoro #
G900975603
UPC #
-
Country of Origin
Mexico

Dimensions

Length Class (Mechanical)
35 to 40 mm
Product Width
1.405 in
Width Class (Mechanical)
30 to 40 mm
Product Length
1.55 in
Height Class (Mechanical)
40 to 50 mm
Product Height
1.97 in

Details

Item
General Purpose Relay
Mounting Style
Mounting Stud, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
12V DC
Current Rating
10 A
Contact Material
AgCdO
Actuating System
DC
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Coil Special Features
UL Coil Insulation Class B
Environmental Ambient Temperature (Max)
70°C
Contact Limiting Short-Time Current
10A
Coil Magnetic System
Monostable, DC
Environmental Category of Protection
RTI
Power Relay Type
Industrial Panel Plug-In
Contact Voltage Rating
240 VAC
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Number of Poles
2
Contact Limiting Making Current
10A
Contact Arrangement
2 Form C (CO)
Coil Power Rating Class
1000 to 1500 mW
Environmental Ambient Temperature Class
50 to 70°C
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Resistance
100 MΩ
Contact Current Rating (Max)
10A
Operating Temperature Range
-45 to 70°C
Coil Resistance
120 Ω
Contact Limiting Breaking Current
10A
Contact Limiting Continuous Current
10A
Coil Power Rating DC
1200 mW
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Current Class
16 A, 5 to 10 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.