Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 10 A, Quick Connect, Solder

  • Mfr # 3-1393117-9

  • Zoro # G900975689


product price: $54.25
/ea
Sold in multiples of 2 for $108.50

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393117-9
Zoro #
G900975689
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
1.405 in
Length Class (Mechanical)
35 to 40 mm
Product Height
1.97 in
Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Product Length
1.55 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
Contact Current Rating (Max)
10A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Number of Poles
2
Contact Voltage Rating
240 VAC
Coil Resistance
472 Ω
Coil Special Features
UL Coil Insulation Class B
Contact Arrangement
2 Form C (CO)
Actuating System
DC
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Power Rating DC
1250 mW
Insulation Initial Resistance
100 MΩ
Coil Magnetic System
Monostable, DC
Environmental Ambient Temperature (Max)
70°C
Power Relay Type
Industrial Panel Plug-In
Contact Switching Load (Min)
300mA @ 12V
Operating Temperature Range
-45 to 70°C
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Current Class
5 to 10 A, 16 A
Environmental Category of Protection
RTI
Environmental Ambient Temperature Class
50 to 70°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.