Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Socket, General Purpose Relay, 5 A, Quick Connect, Solder 7-1393117-5

Socket, General Purpose Relay, 5 A, Quick Connect, Solder (Discontinued)

  • Mfr # 7-1393117-5
  • Zoro # G900976495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393117-5
Zoro #
G900976495
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
30 to 40 mm
Product Height
1.97 in
Product Length
1.55 in
Height Class (Mechanical)
40 to 50 mm
Product Width
1.405 in
Length Class (Mechanical)
35 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
120V AC
Current Rating
5 A
Contact Material
Ag
Contact Current Rating (Max)
5A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Special Features
UL Coil Insulation Class B
Operating Temperature Range
-45 to 45°C
Contact Current Class
5 to 10 A, 16 A
Coil Power Rating Class
2 to 3 VA
Contact Limiting Making Current
5A
Environmental Category of Protection
RTI
Contact Limiting Short-Time Current
5A
Environmental Ambient Temperature Class
0 to 50°C
Coil Power Rating AC
2.9 VA
Contact Number of Poles
3
Contact Limiting Continuous Current
5A
Coil Magnetic System
Monostable, AC
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Environmental Ambient Temperature (Max)
45°C
Contact Arrangement
3 Form C (CO)
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Resistance
100 MΩ
Power Relay Type
Industrial Panel Plug-In
Contact Voltage Rating
240 VAC
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Limiting Breaking Current
5A
Actuating System
AC
Coil Resistance
1700 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.