Zoro Homepage
This item is Discontinued.
Te Connectivity KUP-14A15-12=KU 7-1393117-7

KUP-14A15-12=KU (Discontinued)

  • Mfr # 7-1393117-7
  • Zoro # G100976448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393117-7
Zoro #
G100976448
UPC #
-
Country of Origin
United States

Dimensions

Height Class (Mechanical)
40 to 50 mm
Product Height
1.97 in
Length Class (Mechanical)
35 to 40 mm
Product Length
1.55 in
Product Width
1.405 in
Width Class (Mechanical)
30 to 40 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.