Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 10 A, Quick Connect, Solder

  • Mfr # 8-1393117-4

  • Zoro # G800977097


product price: $28.95
/ea
Sold in multiples of 5 for $144.75

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393117-4
Zoro #
G800977097
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.97 in
Length Class (Mechanical)
35 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Product Width
1.405 in
Width Class (Mechanical)
30 to 40 mm
Product Length
1.55 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
Contact Material
AgCdO
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Arrangement
3 Form C (CO)
Insulation Initial Resistance
100 MΩ
Actuating System
AC
Contact Current Class
5 to 10 A, 16 A
Contact Limiting Breaking Current
10A
Environmental Ambient Temperature (Max)
45°C
Contact Number of Poles
3
Operating Temperature Range
-45 to 45°C
Coil Power Rating Class
2 to 3 VA
Contact Limiting Short-Time Current
10A
Contact Current Rating (Max)
10A
Coil Resistance
72 Ω
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Power Rating AC
2.8 VA
Coil Special Features
UL Coil Insulation Class B
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Making Current
10A
Environmental Ambient Temperature Class
0 to 50°C
Contact Limiting Continuous Current
10A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Switching Load (Min)
300mA @ 12V
Coil Magnetic System
Monostable, AC
Contact Voltage Rating
240 VAC
Environmental Category of Protection
RTI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.