This item is Discontinued.

Te Connectivity KUP-14A35-120=KU 8-1393117-7

KUP-14A35-120=KU (Discontinued)

  • Mfr # 8-1393117-7
  • Zoro # G100977117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-1393117-7
Zoro #
G100977117
UPC #
-
Country of Origin
China

Dimensions

Height Class (Mechanical)
40 to 50 mm
Width Class (Mechanical)
30 to 40 mm
Product Length
1.55 in
Product Height
1.97 in
Length Class (Mechanical)
35 to 40 mm
Product Width
1.405 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
120 VAC
Contact Material
AgCdO
Contact Arrangement
3 Form C (CO)
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating Class
2 to 3 VA
Contact Limiting Breaking Current
10A
Contact Switching Load (Min)
300mA @ 12V
Operating Temperature Range
-45 to 45°C
Contact Limiting Continuous Current
10A
Coil Power Rating AC
2.9 VA
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Resistance
1700 Ω
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Current Class
5 to 10 A, 16 A
Contact Limiting Making Current
10A
Actuating System
AC
Environmental Ambient Temperature Class
0 to 50°C
Contact Current Rating (Max)
10A
Insulation Initial Resistance
100 MΩ
Coil Special Features
Electrical Indicator, UL Coil Insulation Class B
Environmental Ambient Temperature (Max)
45°C
Environmental Category of Protection
RTI
Contact Limiting Short-Time Current
10A
Contact Number of Poles
3
Coil Magnetic System
Monostable, AC
Contact Voltage Rating
240 VAC
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.