Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-14A45-120=KU 9-1393117-4

KUP-14A45-120=KU (Discontinued)

  • Mfr # 9-1393117-4
  • Zoro # G000976364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-1393117-4
Zoro #
G000976364
UPC #
-
Country of Origin
China

Dimensions

Width Class (Mechanical)
30 to 40 mm
Product Height
1.97 in
Height Class (Mechanical)
40 to 50 mm
Length Class (Mechanical)
35 to 40 mm
Product Length
1.55 in
Product Width
1.405 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
120 VAC
Contact Material
AgCdO
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Current Rating (Max)
10A
Contact Number of Poles
3
Coil Power Rating AC
2.9 VA
Contact Limiting Making Current
10A
Environmental Category of Protection
RTI
Contact Arrangement
3 Form C (CO)
Coil Resistance
1700 Ω
Contact Limiting Breaking Current
10A
Environmental Ambient Temperature (Max)
45°C
Contact Limiting Continuous Current
10A
Coil Power Rating Class
2 to 3 VA
Contact Voltage Rating
240 VAC
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Special Features
Electrical Indicator, UL Coil Insulation Class B
Contact Limiting Short-Time Current
10A
Contact Switching Load (Min)
300mA @ 12V
Operating Temperature Range
-45 to 45°C
Actuating System
AC
Coil Magnetic System
Monostable, AC
Contact Current Class
5 to 10 A, 16 A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature Class
0 to 50°C
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Open Contacts
1200 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.