Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-14A45F-120=KU 9-1393117-7

KUP-14A45F-120=KU (Discontinued)

  • Mfr # 9-1393117-7
  • Zoro # G500976376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393117-7
Zoro #
G500976376
UPC #
-
Country of Origin
China

Dimensions

Width Class (Mechanical)
30 to 40 mm
Product Height
1.97 in
Length Class (Mechanical)
35 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Product Width
1.405 in
Product Length
1.55 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
120 VAC
Contact Material
AgCdO
Coil Magnetic System
Monostable, AC
Operating Temperature Range
-45 to 45°C
Contact Number of Poles
3
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Arrangement
3 Form C (CO)
Contact Switching Load (Min)
300mA @ 12V
Environmental Ambient Temperature Class
0 to 50°C
Contact Voltage Rating
240 VAC
Actuating System
AC
Environmental Category of Protection
RTI
Contact Limiting Short-Time Current
10A
Insulation Initial Resistance
100 MΩ
Coil Resistance
1700 Ω
Contact Limiting Continuous Current
10A
Coil Special Features
UL Coil Insulation Class B, Electrical Indicator
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Current Class
5 to 10 A, 16 A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Limiting Making Current
10A
Coil Power Rating Class
2 to 3 VA
Contact Current Rating (Max)
10A
Coil Power Rating AC
2.9 VA
Environmental Ambient Temperature (Max)
45°C
Contact Limiting Breaking Current
10A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.