Zoro Homepage
This item is Discontinued.
Te Connectivity KUP-14A55-240=KU 1393118-3

KUP-14A55-240=KU (Discontinued)

  • Mfr # 1393118-3
  • Zoro # G900974835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393118-3
Zoro #
G900974835
UPC #
-
Country of Origin
China

Dimensions

Product Width
1.531 in
Product Height
1.405 in
Length Class (Mechanical)
40 to 50 mm
Width Class (Mechanical)
30 to 40 mm
Product Length
1.906 in
Height Class (Mechanical)
30 to 40 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.