Panel Mount, Mounting Stud, Plug-In Relay, 10 A, Solder, Quick Connect

  • Mfr # 6-1393117-6

  • Zoro # G700975865


product price:  $32.45
/ea
Sold in multiples of 5 for $162.25

Key Features

Mounting Style
Panel Mount, Mounting Stud
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1393117-6
Zoro #
G700975865
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
40 to 50 mm
Product Width
1.405 in
Width Class (Mechanical)
30 to 40 mm
Product Height
1.97 in
Length Class (Mechanical)
35 to 40 mm
Product Length
1.55 in

Details

Item
Plug-In Relay
Mounting Style
Panel Mount, Mounting Stud
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
Contact Material
AgCdO
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Voltage Rating
240 VAC
Coil Magnetic System
Monostable, AC
Contact Switching Load (Min)
300mA @ 12V
Environmental Ambient Temperature Class
0 to 50°C
Contact Arrangement
3 Form C (CO)
Contact Limiting Making Current
10A
Operating Temperature Range
-45 to 45°C
Environmental Ambient Temperature (Max)
45°C
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Coil Power Rating Class
2 to 3 VA
Environmental Category of Protection
RTI
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Breaking Current
10A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Limiting Continuous Current
10A
Contact Number of Poles
3
Coil Power Rating AC
2.8 VA
Power Relay Type
Industrial Panel Plug-In
Actuating System
AC
Contact Current Rating (Max)
10A
Contact Limiting Short-Time Current
10A
Contact Current Class
16 A, 5 to 10 A
Coil Resistance
72 Ω

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.