Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-14AE5-24=KU 6-1393117-8

KUP-14AE5-24=KU (Discontinued)

  • Mfr # 6-1393117-8
  • Zoro # G600975866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393117-8
Zoro #
G600975866
UPC #
-
Country of Origin
China

Dimensions

Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Product Length
1.55 in
Product Width
1.405 in
Product Height
1.97 in

Details

Item
Plug-In Relay
Mounting Style
Mounting Stud, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
24 VAC
Contact Material
AgCdO
Operating Temperature Range
-45 to 45°C
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Power Relay Type
Industrial Panel Plug-In
Environmental Category of Protection
RTI
Insulation Initial Resistance
100 MΩ
Environmental Ambient Temperature (Max)
45°C
Contact Limiting Continuous Current
10A
Coil Special Features
UL Coil Insulation Class B
Actuating System
AC
Coil Magnetic System
Monostable, AC
Contact Limiting Making Current
10A
Contact Limiting Breaking Current
10A
Contact Limiting Short-Time Current
10A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Number of Poles
3
Contact Current Rating (Max)
10A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Power Rating Class
2 to 3 VA
Coil Power Rating AC
2.8 VA
Coil Resistance
72 Ω
Contact Arrangement
3 Form C (CO)
Contact Voltage Rating
240 VAC
Contact Switching Load (Min)
300mA @ 12V
Environmental Ambient Temperature Class
0 to 50°C
Contact Current Class
5 to 10 A, 16 A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.