Definite Purpose Contactor, 12V DC, 3 P, Quick Connect

  • Mfr # 1393118-9

  • Zoro # G200974856


product price:  $78.55
/ea
Sold in multiples of 3 for $235.65
Free Shipping & Returns

Key Features

Coil Voltage
12V DC
Number of Poles
3
Terminal Connection Type
Quick Connect
Contact Material
Ag
Product Length
1.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393118-9
Zoro #
G200974856
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.55 in
Product Width
1.405 in
Width Class (Mechanical)
30 to 40 mm
Product Height
1.97 in
Height Class (Mechanical)
40 to 50 mm
Length Class (Mechanical)
35 to 40 mm

Details

Item
Definite Purpose Contactor
Coil Voltage
12V DC
Number of Poles
3
Terminal Connection Type
Quick Connect
Contact Material
Ag
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Environmental Category of Protection
RTI
Contact Voltage Rating
240 VAC
Contact Current Rating (Max)
10A
Terminal Type
Quick Connect, Solder
Insulation Initial Resistance
100 MΩ
Contact Limiting Continuous Current
5A
Contact Limiting Breaking Current
5A
Coil Resistance
120 Ω
Coil Power Rating DC
1200 mW
Relay Mounting Type
Socket
Environmental Ambient Temperature (Max)
70°C
Contact Current Class
5 to 10 A, 16 A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Limiting Making Current
5A
Coil Special Features
UL Coil Insulation Class B
Power Relay Type
Industrial Panel Plug-In
Coil Magnetic System
Monostable, DC
Actuating System
DC
Contact Switching Load (Min)
300mA @ 12V
Operating Temperature Range
-45 to 70°C
Contact Limiting Short-Time Current
5A
Contact Arrangement
3 Form C (CO)
Series
1393

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.