This item is Discontinued.

Te Connectivity KUP-14D11-24=KU 1-1393118-0

KUP-14D11-24=KU (Discontinued)

  • Mfr # 1-1393118-0
  • Zoro # G900973548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1393118-0
Zoro #
G900973548
UPC #
-
Country of Origin
China

Dimensions

Product Height
1.97 in
Product Length
1.55 in
Height Class (Mechanical)
40 to 50 mm
Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Width
1.405 in

Details

Item
Enclosed Power Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24 VDC
Contact Material
Ag
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Voltage Rating
240 VAC
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Operating Temperature Range
-45 to 70°C
Contact Limiting Breaking Current
5A
Contact Number of Poles
3
Contact Limiting Short-Time Current
5A
Environmental Ambient Temperature (Max)
70°C
Contact Limiting Continuous Current
5A
Contact Current Rating (Max)
10A
Actuating System
DC
Coil Magnetic System
Monostable, DC
Coil Special Features
UL Coil Insulation Class B
Contact Switching Load (Min)
300mA @ 12V
Contact Arrangement
3 Form C (CO)
Coil Power Rating Class
1000 to 1500 mW
Insulation Initial Dielectric Between Contacts & Coil
1200 Vrms
Environmental Category of Protection
RTI
Contact Limiting Making Current
5A
Insulation Initial Resistance
100 MΩ
Coil Resistance
472 Ω
Contact Current Class
16 A, 5 to 10 A
Coil Power Rating DC
1250 mW
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.