Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-14D15-110=KU 1-1393118-2

KUP-14D15-110=KU (Discontinued)

  • Mfr # 1-1393118-2
  • Zoro # G400973697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393118-2
Zoro #
G400973697
UPC #
-
Country of Origin
China

Dimensions

Product Width
1.405 in
Height Class (Mechanical)
40 to 50 mm
Width Class (Mechanical)
30 to 40 mm
Product Length
1.55 in
Length Class (Mechanical)
35 to 40 mm
Product Height
1.97 in

Details

Item
Enclosed Power Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
110 VDC
Contact Material
AgCdO
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Arrangement
3 Form C (CO)
Contact Number of Poles
3
Environmental Ambient Temperature (Max)
70°C
Contact Limiting Making Current
10A
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Limiting Continuous Current
10A
Coil Magnetic System
Monostable, DC
Operating Temperature Range
-45 to 70°C
Environmental Ambient Temperature Class
50 to 70°C
Actuating System
DC
Coil Resistance
10000 Ω
Coil Power Rating DC
1250 mW
Coil Power Rating Class
1000 to 1500 mW
Power Relay Type
Industrial Panel Plug-In
Contact Current Class
16 A, 5 to 10 A
Contact Current Rating (Max)
10A
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Environmental Category of Protection
RTI
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Short-Time Current
10A
Contact Voltage Rating
240 VAC
Contact Limiting Breaking Current
10A
Insulation Initial Dielectric Between Contacts & Coil
1200 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.