Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-14D15-24=KU- 1-1393118-4

KUP-14D15-24=KU- (Discontinued)

  • Mfr # 1-1393118-4
  • Zoro # G000973783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393118-4
Zoro #
G000973783
UPC #
-
Country of Origin
China

Dimensions

Height Class (Mechanical)
40 to 50 mm
Product Length
1.55 in
Length Class (Mechanical)
35 to 40 mm
Product Width
1.405 in
Product Height
1.97 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
Enclosed Power Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24 VDC
Contact Material
AgCdO
Coil Power Rating DC
1250 mW
Contact Switching Load (Min)
300mA @ 12V
Contact Voltage Rating
240 VAC
Coil Magnetic System
Monostable, DC
Contact Arrangement
3 Form C (CO)
Environmental Category of Protection
RTI
Environmental Ambient Temperature Class
50 to 70°C
Coil Special Features
UL Coil Insulation Class B
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating Class
1000 to 1500 mW
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Limiting Breaking Current
10A
Contact Current Class
16 A, 5 to 10 A
Contact Number of Poles
3
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Operating Temperature Range
-45 to 70°C
Contact Limiting Continuous Current
10A
Insulation Initial Resistance
100 MΩ
Environmental Ambient Temperature (Max)
70°C
Contact Limiting Making Current
10A
Contact Limiting Short-Time Current
10A
Insulation Initial Dielectric Between Contacts & Coil
1200 Vrms
Coil Resistance
472 Ω
Actuating System
DC
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Current Rating (Max)
10A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.