Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-14D15-48=KU 1-1393118-7

KUP-14D15-48=KU (Discontinued)

  • Mfr # 1-1393118-7
  • Zoro # G200973804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1393118-7
Zoro #
G200973804
UPC #
-
Country of Origin
China

Dimensions

Product Length
1.55 in
Height Class (Mechanical)
40 to 50 mm
Product Height
1.97 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Product Width
1.405 in

Details

Item
Enclosed Power Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
48 VDC
Contact Material
AgCdO
Contact Limiting Short-Time Current
10A
Contact Limiting Making Current
10A
Contact Limiting Breaking Current
10A
Operating Temperature Range
-45 to 70°C
Insulation Initial Resistance
100 MΩ
Coil Power Rating DC
1300 mW
Actuating System
DC
Environmental Category of Protection
RTI
Contact Voltage Rating
240 VAC
Contact Limiting Continuous Current
10A
Coil Resistance
1800 Ω
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Current Rating (Max)
10A
Coil Special Features
UL Coil Insulation Class B
Contact Switching Load (Min)
300mA @ 12V
Environmental Ambient Temperature Class
50 to 70°C
Coil Power Rating Class
1000 to 1500 mW
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Contacts & Coil
1200 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Current Class
16 A, 5 to 10 A
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature (Max)
70°C
Contact Arrangement
3 Form C (CO)
Contact Number of Poles
3
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.