Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-14D35-110=KU 2-1393118-6

KUP-14D35-110=KU (Discontinued)

  • Mfr # 2-1393118-6
  • Zoro # G400975950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393118-6
Zoro #
G400975950
UPC #
-
Country of Origin
China

Dimensions

Product Height
1.97 in
Height Class (Mechanical)
40 to 50 mm
Width Class (Mechanical)
30 to 40 mm
Product Length
1.55 in
Product Width
1.405 in
Length Class (Mechanical)
35 to 40 mm

Details

Contact Material
AgCdO
Coil Special Features
UL Coil Insulation Class B, Electrical Indicator
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Resistance
100 MΩ
Coil Voltage Rating
110 VDC
Environmental Category of Protection
RTI
Actuating System
DC
Operating Temperature Range
-45 to 70°C
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Voltage Rating
240 VAC
Coil Magnetic System
Monostable, DC
Contact Arrangement
3 Form C (CO)
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Short-Time Current
10A
Contact Number of Poles
3
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Limiting Making Current
10A
Relay Mounting Type
Socket
Contact Current Rating (Max)
10A
Coil Resistance
10000 Ω
Contact Limiting Continuous Current
10A
Coil Power Rating DC
1250 mW
Coil Power Rating Class
1000 to 1500 mW
Contact Limiting Breaking Current
10A
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Terminal Type
Solder, Quick Connect
Contact Switching Load (Min)
300mA @ 12V
Contact Current Class
5 to 10 A, 16 A
Environmental Ambient Temperature (Max)
70°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.