Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KUP-14D35-48=KU

  • Mfr # 2-1393118-8

  • Zoro # G900975986


product price: $54.89
/ea
Sold in multiples of 2 for $109.78

Key Features

Contact Material
AgCdO
Insulation Initial Resistance
100 MΩ
Coil Voltage Rating
48 VDC
Actuating System
DC
Contact Current Rating (Max)
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393118-8
Zoro #
G900975986
UPC #
-
Country of Origin
Mexico

Dimensions

Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Length
1.55 in
Product Height
1.97 in
Height Class (Mechanical)
40 to 50 mm
Product Width
1.405 in

Details

Contact Material
AgCdO
Insulation Initial Resistance
100 MΩ
Coil Voltage Rating
48 VDC
Actuating System
DC
Contact Current Rating (Max)
10A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Terminal Type
Solder, Quick Connect
Contact Limiting Making Current
10A
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Coil Power Rating Class
1000 to 1500 mW
Contact Limiting Continuous Current
10A
Coil Magnetic System
Monostable, DC
Contact Current Class
16 A, 5 to 10 A
Operating Temperature Range
-45 to 70°C
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Power Rating DC
1300 mW
Contact Voltage Rating
240 VAC
Contact Switching Load (Min)
300mA @ 12V
Power Relay Type
Industrial Panel Plug-In
Contact Number of Poles
3
Contact Arrangement
3 Form C (CO)
Coil Special Features
Electrical Indicator, UL Coil Insulation Class B
Environmental Ambient Temperature Class
50 to 70°C
Environmental Category of Protection
RTI
Contact Limiting Breaking Current
10A
Environmental Ambient Temperature (Max)
70°C
Relay Mounting Type
Socket
Coil Resistance
1800 Ω
Contact Limiting Short-Time Current
10A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.