Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-14D45-12=KU 3-1393118-2

KUP-14D45-12=KU (Discontinued)

  • Mfr # 3-1393118-2
  • Zoro # G100975724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393118-2
Zoro #
G100975724
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.55 in
Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Width
1.405 in
Height Class (Mechanical)
40 to 50 mm
Product Height
1.97 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
12 VDC
Contact Material
AgCdO
Coil Power Rating DC
1200 mW
Contact Limiting Making Current
10A
Environmental Ambient Temperature (Max)
70°C
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Continuous Current
10A
Contact Current Class
5 to 10 A, 16 A
Contact Limiting Short-Time Current
10A
Contact Current Rating (Max)
10A
Contact Voltage Rating
240 VAC
Actuating System
DC
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Arrangement
3 Form C (CO)
Coil Resistance
120 Ω
Power Relay Type
Industrial Panel Plug-In
Contact Number of Poles
3
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Special Features
UL Coil Insulation Class B, Electrical Indicator
Environmental Category of Protection
RTI
Operating Temperature Range
-45 to 70°C
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Limiting Breaking Current
10A
Insulation Initial Resistance
100 MΩ
Coil Power Rating Class
1000 to 1500 mW
Coil Magnetic System
Monostable, DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.