Zoro Homepage
This item is Discontinued.
Te Connectivity KUP-14DT5-24=RELAY GENPUR QC.1 4-1419081-0

KUP-14DT5-24=RELAY GENPUR QC.1 (Discontinued)

  • Mfr # 4-1419081-0
  • Zoro # G100975335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1419081-0
Zoro #
G100975335
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
1.374 in
Product Length
1.52 in
Product Height
2.248 in
Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Flange Mount, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24 VDC
Contact Material
AgCdO
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Power Rating Class
1000 to 1500 mW
Environmental Ambient Temperature Class
50 to 70°C
Actuating System
DC
Power Relay Type
Industrial Panel Plug-In
Contact Voltage Rating
240 VAC
Coil Resistance
472 Ω
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Environmental Category of Protection
RTI
Contact Switching Load (Min)
300mA @ 12V
Contact Number of Poles
3
Coil Special Features
UL Coil Insulation Class B
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Arrangement
3 Form C (CO)
Contact Current Class
5 to 10 A, 16 A
Operating Temperature Range
-45 to 70°C
Contact Current Rating (Max)
10A
Insulation Initial Resistance
100 MΩ
Environmental Ambient Temperature (Max)
70°C
Coil Power Rating DC
1250 mW

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.