Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Bracket, General Purpose Relay, 5 A, Solder, Quick Connect

  • Mfr # 4-1393118-4

  • Zoro # G900975788


product price: $67.25
/ea
Sold in multiples of 3 for $201.75

Key Features

Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Coil Voltage
240V AC
Current Rating
5 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393118-4
Zoro #
G900975788
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
30 to 40 mm
Product Height
1.405 in
Length Class (Mechanical)
40 to 50 mm
Product Length
1.906 in
Product Width
1.531 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Coil Voltage
240V AC
Current Rating
5 A
Contact Material
Ag
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Environmental Ambient Temperature Class
0 to 50°C
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Current Rating (Max)
5A
Contact Number of Poles
4
Environmental Category of Protection
RTI
Contact Voltage Rating
240 VAC
Coil Resistance
7200 Ω
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Actuating System
AC
Insulation Initial Resistance
100 MΩ
Coil Power Rating Class
2 to 3 VA
Environmental Ambient Temperature (Max)
45°C
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Operating Temperature Range
-45 to 45°C
Contact Switching Load (Min)
300mA @ 12V
Coil Special Features
UL Coil Insulation Class B
Power Relay Type
Industrial Panel Plug-In
Contact Arrangement
4 Form C (CO)
Coil Magnetic System
Monostable, AC
Contact Current Class
16 A, 5 to 10 A
Coil Power Rating AC
2.9 VA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.