Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, Bracket, General Purpose Relay, 10 A, Solder, Quick Connect

  • Mfr # 4-1393118-6

  • Zoro # G700975803


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V AC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393118-6
Zoro #
G700975803
UPC #
-
Country of Origin
Mexico

Dimensions

Length Class (Mechanical)
40 to 50 mm
Product Height
1.405 in
Height Class (Mechanical)
30 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Width
1.531 in
Product Length
1.906 in

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Coil Voltage
24V AC
Current Rating
10 A
Contact Material
AgCdO
Insulation Initial Resistance
100 MΩ
Contact Limiting Continuous Current
10A
Contact Current Class
16 A, 5 to 10 A
Actuating System
AC
Contact Switching Load (Min)
300mA @ 12V
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Limiting Breaking Current
10A
Contact Current Rating (Max)
10A
Contact Arrangement
4 Form C (CO)
Environmental Ambient Temperature (Max)
45°C
Contact Voltage Rating
240 VAC
Coil Power Rating AC
2.8 VA
Environmental Category of Protection
RTI
Operating Temperature Range
-45 to 45°C
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Resistance
72 Ω
Contact Limiting Making Current
10A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Magnetic System
Monostable, AC
Environmental Ambient Temperature Class
0 to 50°C
Contact Limiting Short-Time Current
10A
Coil Power Rating Class
2 to 3 VA
Contact Number of Poles
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.