Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-17D19-48=RELAY 4C AGCDO QC.110 DUST 6-1423960-9

KUP-17D19-48=RELAY 4C AGCDO QC.110 DUST (Discontinued)

  • Mfr # 6-1423960-9
  • Zoro # G100975984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1423960-9
Zoro #
G100975984
UPC #
-
Country of Origin
Unknown

Dimensions

Product Length
1.55 in
Product Width
1.405 in
Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Product Height
1.97 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
48 VDC
Contact Material
AgCdO
Contact Current Class
5 to 10 A, 16 A
Actuating System
DC
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Current Rating (Max)
10A
Environmental Category of Protection
RTI
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature (Max)
50°C
Contact Limiting Breaking Current
10A
Contact Limiting Short-Time Current
10A
Coil Special Features
UL Coil Insulation Class B
Contact Arrangement
4 Form C (CO)
Environmental Ambient Temperature Class
0 to 50°C
Operating Temperature Range
-45 to 50°C
Insulation Initial Resistance
100 MΩ
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating DC
1850 mW
Coil Magnetic System
Monostable, DC
Contact Number of Poles
4
Contact Limiting Making Current
10A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Voltage Rating
240 VAC
Contact Limiting Continuous Current
10A
Coil Resistance
1250 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.