Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-3A17-120=KU 5-1393118-4

KUP-3A17-120=KU (Discontinued)

  • Mfr # 5-1393118-4
  • Zoro # G500975645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393118-4
Zoro #
G500975645
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Product Height
1.97 in
Product Length
1.55 in
Product Width
1.405 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
PCB-THT
Coil Voltage
120 VAC
Contact Material
AgCdO
Contact Current Class
16 A, 5 to 10 A
Actuating System
AC
Environmental Ambient Temperature (Max)
55°C
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Resistance
2250 Ω
Contact Limiting Short-Time Current
10A
Contact Number of Poles
1
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Environmental Category of Protection
RTI
Coil Magnetic System
Monostable, AC
Coil Power Rating Class
2 to 3 VA
Operating Temperature Range
-45 to 55°C
Contact Current Rating (Max)
10A
Contact Limiting Continuous Current
10A
Coil Power Rating AC
2.1 VA
Contact Limiting Making Current
10A
Environmental Ambient Temperature Class
50 to 70°C
Contact Voltage Rating
240 VAC
Contact Arrangement
1 Form X (NO, Bridging)
Coil Special Features
UL Coil Insulation Class B
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Limiting Breaking Current
10A
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.