Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-5A55-24=KU 6-1393118-4

KUP-5A55-24=KU (Discontinued)

  • Mfr # 6-1393118-4
  • Zoro # G400975998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-1393118-4
Zoro #
G400975998
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
1.531 in
Height Class (Mechanical)
30 to 40 mm
Product Length
1.906 in
Width Class (Mechanical)
30 to 40 mm
Product Height
1.405 in
Length Class (Mechanical)
40 to 50 mm

Details

Item
Plug-In Relay
Mounting Style
Bracket, Panel Mount
Electrical Connection
Solder, Quick Connect
Coil Voltage
24 VAC
Contact Material
AgCdO
Coil Power Rating Class
1 to 2 VA
Contact Limiting Continuous Current
10A
Coil Resistance
85 Ω
Contact Limiting Making Current
10A
Contact Current Rating (Max)
10A
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Voltage Rating
240 VAC
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Current Class
5 to 10 A, 16 A
Contact Number of Poles
1
Contact Switching Load (Min)
300mA @ 12V
Coil Special Features
UL Coil Insulation Class B
Environmental Ambient Temperature (Max)
55°C
Coil Power Rating AC
2 VA
Operating Temperature Range
-45 to 55°C
Contact Limiting Short-Time Current
10A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Environmental Category of Protection
RTI
Power Relay Type
Industrial Panel Plug-In
Coil Magnetic System
Monostable, AC
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Limiting Breaking Current
10A
Actuating System
AC
Contact Arrangement
1 Form C (CO)
Environmental Ambient Temperature Class
50 to 70°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.