Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity KUP-5D55-12=KU 7-1393118-0

KUP-5D55-12=KU (Discontinued)

  • Mfr # 7-1393118-0
  • Zoro # G000976395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393118-0
Zoro #
G000976395
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.405 in
Length Class (Mechanical)
40 to 50 mm
Product Length
1.906 in
Product Width
1.531 in
Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Panel Mount, Bracket
Electrical Connection
Quick Connect, Solder
Coil Voltage
12 VDC
Contact Material
AgCdO
Coil Power Rating Class
1000 to 1500 mW
Environmental Ambient Temperature Class
50 to 70°C
Contact Number of Poles
1
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Coil Special Features
UL Coil Insulation Class B
Contact Arrangement
1 Form C (CO)
Coil Resistance
120 Ω
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Coil Power Rating DC
1200 mW
Contact Voltage Rating
240 VAC
Environmental Category of Protection
RTI
Contact Limiting Short-Time Current
10A
Actuating System
DC
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Contact Current Rating (Max)
10A
Power Relay Type
Industrial Panel Plug-In
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Limiting Breaking Current
10A
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Making Current
10A
Operating Temperature Range
-45 to 70°C
Contact Limiting Continuous Current
10A
Environmental Ambient Temperature (Max)
70°C
Insulation Initial Resistance
100 MΩ
Contact Current Class
5 to 10 A, 16 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.