Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket, Panel Mount, General Purpose Relay, 10 A, Quick Connect, Solder

  • Mfr # 7-1393118-1

  • Zoro # G700976374


product price: $23.89
/ea
Sold in multiples of 4 for $95.56

Key Features

Mounting Style
Bracket, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393118-1
Zoro #
G700976374
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
40 to 50 mm
Width Class (Mechanical)
30 to 40 mm
Product Width
1.531 in
Product Length
1.906 in
Product Height
1.405 in

Details

Item
General Purpose Relay
Mounting Style
Bracket, Panel Mount
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
10 A
Contact Material
AgCdO
Contact Limiting Making Current
10A
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Number of Poles
1
Contact Limiting Breaking Current
10A
Operating Temperature Range
-45 to 70°C
Contact Voltage Rating
240 VAC
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Contact Current Class
16 A, 5 to 10 A
Contact Limiting Continuous Current
10A
Coil Resistance
320 Ω
Coil Power Rating DC
1250 mW
Contact Limiting Short-Time Current
10A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Insulation Initial Resistance
100 MΩ
Coil Power Rating Class
1000 to 1500 mW
Power Relay Type
Industrial Panel Plug-In
Contact Arrangement
1 Form C (CO)
Actuating System
DC
Environmental Ambient Temperature Class
50 to 70°C
Environmental Ambient Temperature (Max)
70°C
Coil Magnetic System
Monostable, DC
Environmental Category of Protection
RTI
Coil Special Features
UL Coil Insulation Class B
Contact Switching Load (Min)
300mA @ 12V
Contact Current Rating (Max)
10A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.