Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, General Purpose Relay, 10 A, Solder, Quick Connect

  • Mfr # 8-1393118-4

  • Zoro # G400976995


product price: $79.19
/ea
Sold in multiples of 2 for $158.38
Free Shipping & Returns

Key Features

Mounting Style
PCB, Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
240V AC
Current Rating
10 A
Contact Form
3PDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393118-4
Zoro #
G400976995
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.905 in
Length Class (Mechanical)
35 to 40 mm
Product Length
1.55 in
Width Class (Mechanical)
30 to 40 mm
Height Class (Mechanical)
40 to 50 mm
Product Width
1.405 in

Details

Item
General Purpose Relay
Mounting Style
PCB, Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
240V AC
Current Rating
10 A
Contact Form
3PDT
Contact Material
AgCdO
Contact Limiting Short-Time Current
10A
Contact Voltage Rating
240 VAC, 28 VDC
Contact Arrangement
3 Form C (3PDT)
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Environmental Category of Protection
RTI
Contact Limiting Breaking Current
10A
Environmental Ambient Temperature (Max)
45°C
Coil Power Rating AC
2.7 VA
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Environmental Ambient Temperature Class
0 to 50°C
Operating Temperature Range
-45 to 45°C
Coil Magnetic System
Monostable, AC
Actuating System
AC
Contact Current Rating (Max)
10A
Power Relay Type
Industrial Panel Plug-In
Contact Number of Poles
3
Contact Current Class
16 A, 5 to 10 A
Contact Limiting Continuous Current
10A
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Contact Switching Load (Min)
300mA @ 12V
Coil Resistance
7200 Ω
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Limiting Making Current
10A
Coil Power Rating Class
2 to 3 VA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.