Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, General Purpose Relay, 10 A, Quick Connect, Solder

  • Mfr # 8-1393118-5

  • Zoro # G700977043


product price: $60.19
/ea
Sold in multiples of 2 for $120.38

Key Features

Mounting Style
PCB, Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
12V DC
Current Rating
10 A
Contact Form
3PDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393118-5
Zoro #
G700977043
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.905 in
Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Length
1.55 in
Product Width
1.405 in
Height Class (Mechanical)
40 to 50 mm

Details

Item
General Purpose Relay
Mounting Style
PCB, Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
12V DC
Current Rating
10 A
Contact Form
3PDT
Contact Material
AgCdO
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Number of Poles
3
Contact Limiting Short-Time Current
10A
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Contact Limiting Continuous Current
10A
Actuating System
DC
Environmental Category of Protection
RTI
Contact Limiting Breaking Current
10A
Contact Voltage Rating
28 VDC, 240 VAC
Coil Magnetic System
Monostable, DC
Insulation Initial Resistance
100 MΩ
Contact Limiting Making Current
10A
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Coil Power Rating DC
1200 mW
Operating Temperature Range
-45 to 70°C
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Environmental Ambient Temperature (Max)
70°C
Coil Resistance
120 Ω
Contact Current Rating (Max)
10A
Coil Power Rating Class
1000 to 1500 mW
Contact Arrangement
3 Form C (3PDT)
Contact Current Class
16 A, 5 to 10 A
Contact Switching Load (Min)
300mA @ 12V
Power Relay Type
Industrial Panel Plug-In

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.