PCB, Socket, General Purpose Relay, 10 A, PCB, Quick Connect, Solder

  • Mfr # 8-1393118-6

  • Zoro # G000977088


product price:  $57.19
/ea
Sold in multiples of 2 for $114.38

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
3PDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-1393118-6
Zoro #
G000977088
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.55 in
Height Class (Mechanical)
40 to 50 mm
Product Width
1.405 in
Length Class (Mechanical)
35 to 40 mm
Product Height
1.905 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Quick Connect, Solder
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
3PDT
Contact Material
AgCdO
Environmental Ambient Temperature (Max)
70°C
Contact Limiting Making Current
10A
Contact Limiting Continuous Current
10A
Actuating System
DC
Coil Power Rating DC
1200 mW
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Coil Magnetic System
Monostable, DC
Contact Number of Poles
3
Contact Arrangement
3 Form C (3PDT)
Contact Voltage Rating
28 VDC, 240 VAC
Environmental Ambient Temperature Class
50 to 70°C
Contact Limiting Breaking Current
10A
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Coil Resistance
472 Ω
Operating Temperature Range
-45 to 70°C
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating Class
1000 to 1500 mW
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Power Relay Type
Industrial Panel Plug-In
Contact Current Class
5 to 10 A, 16 A
Environmental Category of Protection
RTI
Insulation Initial Resistance
100 MΩ
Contact Limiting Short-Time Current
10A
Contact Current Rating (Max)
10A

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.