Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Thermoplastic, 1-1/8 in Bundle Dia., Black, 1-5/8 in L

  • Mfr # 206512-6

  • Zoro # G401026798


product price: $12.75
/ea
Sold in multiples of 5 for $63.75

Key Features

Material
Thermoplastic
Clamp Color
Black
Max. Bundle Dia.
1-1/8 in
Mounting Method
Screw
Length
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206512-6
Zoro #
G401026798
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Bundle Dia.
1-1/8 in
Length
1-5/8 in
Width
1.685 in
Thread Size
1-3/8-18 UNEF-2B
Shell Size
23

Details

Item
Cable Clamp
Material
Thermoplastic
Clamp Color
Black
Mounting Method
Screw
Clamp Material
Thermoplastic
Color
Black
Cover
Without
Body Style
Straight
Cable Clamp Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.