Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LATCH BLOCK (SZ 1-4)

  • Mfr # 208101-1

  • Zoro # G801025445


product price: $2.29
/ea
Sold in multiples of 31 for $70.99

Key Features

Screw Plating Material
Zinc
Product Type
Accessory
Latch Type
Latching Block With Threaded Hole
Latch Material
Zinc
Panel Attachment Style
Front Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
208101-1
Zoro #
G801025445
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
M3 x 0.5-6H

Details

Screw Plating Material
Zinc
Product Type
Accessory
Latch Type
Latching Block With Threaded Hole
Latch Material
Zinc
Panel Attachment Style
Front Mount
Accessory Type
Latching Block
Screw Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.