Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity LATCH BLOCK SZ 1-4 (BULK PAK) 208101-2

LATCH BLOCK SZ 1-4 (BULK PAK) (Discontinued)

  • Mfr # 208101-2
  • Zoro # G601025645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208101-2
Zoro #
G601025645
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3 x 0.5-6H

Details

Screw Material
Steel
Latch Material
Zinc
Accessory Type
Latching Block
Latch Type
Latching Block With Threaded Hole
Panel Attachment Style
Front Mount
Screw Plating Material
Zinc
Screw Finish
None
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.