
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-215882-4
Zoro #
G901026793
UPC #
-
Country of Origin
China
Dimensions
Contact Mating Area Plating Thickness
30 µin
Details
Mating Alignment Type
Polarization
Housing Color
Gray
Connector & Contact Terminates To
Wire & Cable
Circuit Application
Signal
Number of Positions
34
Row-to-Row Spacing
.1 in
Contact Current Rating (Max)
10A
Mating Connector Lock Type
Latch
Product Type
Connector
Connector System
Wire-to-Board
Wire/Cable Type
Ribbon Cable
Contact Mating Area Plating Material
Gold
Termination Method to Wire & Cable
Insulation Displacement Crimp (IDC)
Centerline (Pitch)
.1 in
Connector Mounting Type
Cable Mount
Operating Temperature Range
-55 to 125 °C
Mating Connector Lock
With
Number of Rows
2
Connector Style
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.