
(LCEDI) SR interface Rec conn 40pos (Discontinued)
- Mfr # 2023308-3
- Zoro # G101041961
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2023308-3
Zoro #
G101041961
UPC #
-
Country of Origin
China
Details
Item
Connector
Max. Temp.
85°C
Application
Signal
Standards
VESA
Color
Black
Material
High Temperature Thermoplastic
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Number of Contacts
40
Terminal Type
Surface Mount
Hole Center to Center
0.5 mm
Number of Rows
1
Current Rating
1 A
Connector Type
Header
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.