Zoro Homepage
This item is Discontinued.
Te Connectivity (LCEDI) SR serie plug upper shell 40pos 2023317-1

(LCEDI) SR serie plug upper shell 40pos (Discontinued)

  • Mfr # 2023317-1
  • Zoro # G801041957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2023317-1
Zoro #
G801041957
UPC #
-
Country of Origin
China

Details

Standards
VESA
Material
Copper Alloy
Type
Connector Shell
Hole Center to Center
0.5 mm
Number of Contacts
40
Flammability Rating
UL 94 V-0
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.