Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity LCEDI UPPER SHELL WITH DATUM MARK PLATED 5-2023347-3

LCEDI UPPER SHELL WITH DATUM MARK PLATED (Discontinued)

  • Mfr # 5-2023347-3
  • Zoro # G501069404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2023347-3
Zoro #
G501069404
UPC #
-
Country of Origin
Unknown

Details

Number of Contacts
40
Standards
VESA
Material
Copper Alloy
Number of Rows
1
Type
Connector Shell
Hole Center to Center
0.5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.