Zoro Homepage
This item is Discontinued.
Te Connectivity LEFT SIDE LGA3647-0 SOCKET-P0 FOR ODM 2-2129710-5

LEFT SIDE LGA3647-0 SOCKET-P0 FOR ODM (Discontinued)

  • Mfr # 2-2129710-5
  • Zoro # G601053037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2129710-5
Zoro #
G601053037
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Socket
Current
0.5 A
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
100°C
Application
Signal
Material
High Temperature Thermoplastic
Finish
Gold Plated
Color
Black
Current Rating
0.5 A
Connection Material
Copper Alloy
Hole Center to Center
0.039 in
Contact Finish
Gold Plated
Number of Contacts
1824
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.