Zoro Homepage
This item is Discontinued.
Te Connectivity LEV100A4ANG=RELAY  12Vdc SPST-NO 3-1618389-7

LEV100A4ANG=RELAY 12Vdc SPST-NO (Discontinued)

  • Mfr # 3-1618389-7
  • Zoro # G800973273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1618389-7
Zoro #
G800973273
UPC #
-
Country of Origin
United States

Dimensions

Coil Wire Length
381 mm [ 15 in ]

Details

Number of Poles
1
Coil Voltage (Max) (VDC)
16
Coil Voltage Rating (VDC)
12
Torque (in-lbs)
30 to 40
Contactor Type
Sealed
Contact Current Rating (A)
100
Product Type
Contactor
Contact Switching Voltage (Max) (VDC)
900
Terminal Configuration
2 x M4 Bolt
Actuating System
DC
Mounting Type
Bottom Mount
Coil Resistance (Ω)
26
Auxiliary Switch Contact Arrangement
None
Coil Termination
Wire
Contact Arrangement
1 Form X, SPST-NO-DM

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.