Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity LEV100A4ANH=RELAY SPST-NO 12VDC 4-1618391-0

LEV100A4ANH=RELAY SPST-NO 12VDC (Discontinued)

  • Mfr # 4-1618391-0
  • Zoro # G900979878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1618391-0
Zoro #
G900979878
UPC #
-
Country of Origin
Mexico

Dimensions

Coil Wire Length
381 mm [ 15 in ]

Details

Number of Poles
1
Contactor Type
Sealed
Coil Voltage Rating (VDC)
12
Torque (in-lbs)
30 to 40
Auxiliary Switch Contact Arrangement
None
Actuating System
DC
Product Type
Contactor
Coil Voltage (Max) (VDC)
16
Coil Termination
Wire
Terminal Configuration
2 x M4 Bolt
Mounting Type
Side Mount
Coil Resistance (Ω)
26
Contact Switching Voltage (Max) (VDC)
900
Contact Current Rating (A)
100
Contact Arrangement
1 Form X, SPST-NO-DM

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.