Zoro Homepage
This item is Discontinued.
Te Connectivity LEV100A5ANG=RELAY  SPST  24Vdc 9-1618389-8

LEV100A5ANG=RELAY SPST 24Vdc (Discontinued)

  • Mfr # 9-1618389-8
  • Zoro # G900980348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1618389-8
Zoro #
G900980348
UPC #
-
Country of Origin
Mexico

Dimensions

Coil Wire Length
15 in

Details

Terminal Configuration
2 x M4 Bolt
Coil Termination
Wire
Auxiliary Switch Contact Arrangement
None
Torque
30 to 40 in-lbs
Contact Current Rating
100 A
Pole Configuration
1
Actuating System
DC
Mounting Type
Bottom
Contactor Type
Sealed
Product Type
Contactor
Coil Resistance
96 Ω
Coil Voltage Rating
24 VDC
Contact Arrangement
1 Form X, SPST-NO DM
Coil Voltage (Max)
28 VDC
Contact Switching Voltage (Max)
900 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.