
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1618387-7
Zoro #
G700973625
UPC #
-
Country of Origin
Mexico
Details
Coil Voltage (Max)
13.2 VDC
Terminal Configuration
10-32 Stud
Contact Current Rating
500 A
Contactor Type
Sealed
Coil Termination
Stud
Torque
80 in-lbs
Mounting Type
Bottom
Contact Arrangement
1 Form A, SPST-NO
Pole Configuration
1
Coil Voltage Rating
12 VDC
Auxiliary Switch Contact Arrangement
None
Product Type
Contactor
Actuating System
DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.