Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity LEV200A4NAF=RELAY  SPST-NO 1618387-5

LEV200A4NAF=RELAY SPST-NO (Discontinued)

  • Mfr # 1618387-5
  • Zoro # G000973509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1618387-5
Zoro #
G000973509
UPC #
-
Country of Origin
Mexico

Details

Product Type
Contactor
Actuating System
DC
Auxiliary Switch Contact Arrangement
None
Torque
80 to 100 in-lbs
Contact Arrangement
1 Form A, SPST-NO
Coil Termination
Stud
Contact Current Rating
500 A
Terminal Configuration
10-32 Stud
Contactor Type
Sealed
Mounting Type
Side Mount
Coil Voltage Rating
12 VDC
Pole Configuration
1
Coil Voltage (Max)
13.2 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.