Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity LEV200A5ANA=RELAY  SPST-NO 7-1618387-1

LEV200A5ANA=RELAY SPST-NO (Discontinued)

  • Mfr # 7-1618387-1
  • Zoro # G500980298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1618387-1
Zoro #
G500980298
UPC #
-
Country of Origin
Mexico

Dimensions

Coil Wire Length
390 mm [ 15.3 in ]

Details

Number of Poles
1
Contact Arrangement
1 Form X, SPST-NO-DM
Coil Termination
Wire
Actuating System
DC
Coil Voltage (Max) (VDC)
24
Product Type
Contactor
Torque (in-lbs)
80 to 100
Auxiliary Switch Contact Arrangement
None
Terminal Configuration
10-32 Stud
Contactor Type
Sealed
Mounting Type
Bottom Mount
Contact Current Rating (A)
500
Coil Voltage Rating (VDC)
24

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.