Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity LEV200A9ANA=RELAY  SPST  240V COIL 6-1618385-2

LEV200A9ANA=RELAY SPST 240V COIL (Discontinued)

  • Mfr # 6-1618385-2
  • Zoro # G900979762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1618385-2
Zoro #
G900979762
UPC #
-
Country of Origin
United States

Details

Power Switching
Yes
Voltage (Max)
3920 VDC
Contact Switching Voltage (Max)
900
Auxiliary Contacts
Without
Product Type
Contactor
RF Rated
No
High Voltage Connection (Coil)
Flying Leads
High Voltage Connection (Power)
Stud Terminals
Contact Base Material
Copper (Cu)
Contact Arrangement
1 Form X, SPST-NO
Coil Voltage Rating
240 VAC
Mounting Type
Bottom
Contact Current Rating
500 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.