Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 24V DC, 1 P, #10-32 Stud

  • Mfr # 7-1618391-4

  • Zoro # G100980377


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
28V DC
Number of Poles
1
Terminal Connection Type
Stud
Contact Arrangement
1 Form A, SPST-NO
Actuating System
DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1618391-4
Zoro #
G100980377
UPC #
-
Country of Origin
Mexico

Details

Item
Definite Purpose Contactor
Coil Voltage
28V DC
Number of Poles
1
Terminal Connection Type
Stud
Contact Arrangement
1 Form A, SPST-NO
Actuating System
DC
Mounting Type
Bottom Mount
Torque (in-lbs)
80 to 100
Auxiliary Switch Contact Arrangement
None
Contactor Type
Sealed
Contact Current Rating (A)
500
Product Type
Contactor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.