
LEV200H6ANA=RELAY SPST-NO
Mfr # 2-1618393-6
Zoro # G300973216
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection Type
Stud
Coil Voltage Rating
48 VDC
High Voltage Connection (Power)
Stud Terminals
Mounting Type
Bottom
High Voltage Connection (Coil)
Flying Leads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1618393-6
Zoro #
G300973216
UPC #
-
Country of Origin
United States
Details
Item
Definite Purpose Contactor
Coil Voltage
48V DC
Terminal Connection Type
Stud
Coil Voltage Rating
48 VDC
High Voltage Connection (Power)
Stud Terminals
Mounting Type
Bottom
High Voltage Connection (Coil)
Flying Leads
Power Switching
Yes
Auxiliary Contacts
With
RF Rated
No
Contact Base Material
Copper (Cu)
Product Type
Contactor
Contact Switching Voltage (Max)
900
Contact Arrangement
1 Form X, SPST-NO
Contact Current Rating
500 A
Voltage (Max)
3920 VDC
Full Load Current - Inductive
500 A
Series
2-1618
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.