Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity LEVEL V ASSY DR .125CL  24  LE 1-5102935-9

LEVEL V ASSY DR .125CL 24 LE (Discontinued)

  • Mfr # 1-5102935-9
  • Zoro # G401067586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5102935-9
Zoro #
G401067586
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.493 in
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Contact Plating Thickness
1.27 µm

Details

Item
Connector
Features
Stamped
Material
Thermoplastic
Color
Black
Connector Terminates To
Wire & Cable
Contact Finish
Gold Plated
Contact Type
Socket
Connection Material
Copper Alloy
Terminal Finish
Tin Plated
Number of Contacts
24
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Number of Rows
2
Hole Center to Center
3.18 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.