LF PLUG KIT.SIZE 1.9.5MM

  • Mfr # 1571650-5

  • Zoro # G101025084


product price:  $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
Round Jacketed Cable
Type
Plug, Pin
Color
Black
Material
PVC; Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1571650-5
Zoro #
G101025084
UPC #
-
Country of Origin
China

Details

Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
Round Jacketed Cable
Item
Connector
Type
Plug, Pin
Color
Black
Material
PVC; Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.